FESTO 157059 COMPACT CYLINDER AEVULQ-63-25-P-A


AEVU compact cylinder

References
festo:AEVULQ-63-25-P-A
rubix:112A8881
manufacturer :157059
ean:4052568122904
AEVULQ-63-25-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter63 mm
Cylinder stroke52 mm
See all Specifications

Product details : FESTO 157059 COMPACT CYLINDER AEVULQ-63-25-P-A


Compact cylinder AEVULQ-63-25-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=63 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight1409 g
TypeCompact cylinder AEVU
Cylinder diameter63 mm
Cylinder stroke52 mm
Show UNSPSC/ECL@SS
£ 428.88 excl. VAT
/ Each
£ 514.66 incl. VAT