FESTO 157109 COMPACT CYLINDER AEVULQ-80-25-A-P-A


AEVU compact cylinder

References
festo:AEVULQ-80-25-A-P-A
rubix:110A2316
manufacturer :157109
ean:4052568123352
AEVULQ-80-25-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter80 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 157109 COMPACT CYLINDER AEVULQ-80-25-A-P-A


Compact cylinder AEVULQ-80-25-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight2066 g
TypeCompact cylinder AEVU
Cylinder diameter80 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 546.29 excl. VAT
/ Each
£ 655.55 incl. VAT