FESTO 157295 COMPACT CYLINDER AEVUZ-100-15-A-P-A
AEVUZ compact cylinder
See technical informationSee documentsReferences
Festo:AEVUZ-100-15-A-P-A
Rubix:133A9443
Manufacturer :157295
EAN:4052568125042

Technical specifications
| Type | compact cylinder aevuz |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : FESTO 157295 COMPACT CYLINDER AEVUZ-100-15-A-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 3225 g |
|---|---|
| Type | compact cylinder aevuz |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 543.34 excl. VAT
/ Each
£ 652.01 incl. VAT
- Delivery usually within ( 8 ) days