SMC ISA3-GFP-1N AIR CATCH SENSOR


Air Catch Sensor

References
smc:ISA3-GFP-1N
rubix:200A0849
brand logo
brand logo
Technical specifications
TypeAir Catch Sensor
ExecutionISA
See all Specifications

Product details : SMC ISA3-GFP-1N AIR CATCH SENSOR


Digital gap checker for workpiece detection
Rated distance range: 0.01 to 0.50 mm
Simple setting
Modular construction
Supply port available on both sides
Up to 6 stations in a manifold.
•Simple setting
•Energy saving
•Improved drainage resistance
•Easy maintenance

Rated Distance Range: G (0.02 to 0.15mm)
Piping Specifications: F (Supply Side
Output Specifications: P (PNP, 1 Output)
Unit Specification: w/Unit Conversion Function
Stations: 1
Cable Option: N (None)
Bracket Option: None (DIN Rail Mounting)
Control Unit: w/o Control Unit
2 Port Solenoid Valve Rated Voltage: 24 V DC (or None)

Technical specifications


Attributes
Logistic Weight250 g
TypeAir Catch Sensor
ExecutionISA
Min. temperature-20 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 210.34 excl. VAT
/ Each
£ 252.41 incl. VAT
  • Delivery usually within ( 4 ) days