SMC PSE563-01 PRESSURE SENSOR CONTROLLER


Pressure Sensor

References
smc:PSE563-01
rubix:128A2629
brand logo
brand logo
Technical specifications
TypePressure Sensor
ExecutionPSE563
Min. tension12 V
See all Specifications

Product details : SMC PSE563-01 PRESSURE SENSOR CONTROLLER


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for general purpose fluids
•Fluid: fluid, including gas, that will not corrode SUS316L
•Accuracy (ambient temp. of 25°C): ¹1%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP65

Sensor Range: 3 [For Compound Pressure (-100~100.kPa)]
Port Size: 01 [R 1/8 (w/M5 Female Thread)]
Output Specification: Voltage Output (1~5V) Type
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)67x28x24 mm
Logistic Weight199 g
TypePressure Sensor
ExecutionPSE563
Min. tension12 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 230.41 excl. VAT
/ Each
£ 276.49 incl. VAT
  • Delivery usually within ( 4 ) days