SMC PSE540-R06 COMPACT PRESSURE SENSOR FOR PNEUMATICS


Pneumatic Pressure Sensor

References
smc:PSE540-R06
rubix:2606809
PSE540, Small Pneumatic Pressure Sensor
brand logo
Technical specifications
TypePneumatic Pressure Sensor
ExecutionPSE540
Min. tension12 V
See all Specifications

Product details : SMC PSE540-R06 COMPACT PRESSURE SENSOR FOR PNEUMATICS


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Compact pressure sensor for pneumatics
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40

Sensor Range: 0 [Positive Pressure (0~1MPa)]
Accuracy: ±2%F.S.
Port Size: R06 (Ø6 Plug-In Reducer)
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x30x10 mm
Logistic Weight45 g
TypePneumatic Pressure Sensor
ExecutionPSE540
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 60.24 excl. VAT
/ Each
£ 72.29 incl. VAT
  • Delivery usually within ( 4 ) days