References
SMC:C96SDB32-800C
Rubix:393A3629
Manufacturer :01367951
Documents
Product details : SMC C96SDB32-800C CYLINDER
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Type | rear clevis |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 800 mm |
Show UNSPSC/ECL@SS
£ 134.48 excl. VAT
/ Each
£ 161.38 incl. VAT
- Usually arrives within 14 working days
