References
SMC:CD75E32-100-A
Rubix:110A8161
Manufacturer :00016441
EAN:3618035449304

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC CD75E32-100-A AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 82.85 excl. VAT
/ Each
£ 99.42 incl. VAT
- Delivery usually within ( 7 ) days