References
SMC:CD75E32-125-A
Rubix:110A8162
Manufacturer :00016452

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC CD75E32-125-A PLAIN THREAD CYLINDER
Damping by elastic ring Low-friction double-acting cylinder with single rod Stainless steel tube with reinforced thickness Hard chrome-plated steel piston rod with limited rod deflection Aluminum piston
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 85.55 excl. VAT
/ Each
£ 102.66 incl. VAT
- Delivery usually within ( 11 ) days