References
SMC:CD75WE40-80C-B
Rubix:108A5932
Manufacturer :00151463

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : SMC CD75WE40-80C-B DOUBLE ROD CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 147.48 excl. VAT
/ Each
£ 176.98 incl. VAT
- Delivery usually within ( 7 ) days