SMC CDG1BA50TF-300Z AIR CYLINDER 50 STR 300


Air Cylinder

References
smc:CDG1BA50TF-300Z
rubix:392A8016
SMC CYLINDER CDG1BA50TF-300Z
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter50 mm
Cylinder stroke300 mm
See all Specifications

Product details : SMC CDG1BA50TF-300Z AIR CYLINDER 50 STR 300


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable

Strengths

•CG1, double acting, single rod cylinder with made-to-order options
Bores sizes *: 20, 25, 32, 40, 50 63 *
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting options

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter50 mm
Cylinder stroke300 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 146.13 excl. VAT
/ Each
£ 175.36 incl. VAT
  • Usually arrives within 14 working days