SMC CP96SDB40-610C ISO 15552 CYLINDER


Air Cylinder

References
smc:CP96SDB40-610C
rubix:2600999
brand logo
brand logo
Technical specifications
Typeair cylinder

Product details : SMC CP96SDB40-610C ISO 15552 CYLINDER


Strengths

•Light weight and upto 15% weight reduced
Bumper cushion reduces the metal noise that occurs when piston stops
The cushion stroke time can now be reduced with the double cushioning, which improves the cycle time
The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
Switch can be slid in for mounting
Groove for M9, A9 switches and CNOMO groove are on all four sides. Max four sides, slide-in mountable
Auto switch mountable from both the head end and the rod end

Technical specifications


Attributes
Typeair cylinder
Show UNSPSC/ECL@SS
£ 124.00 excl. VAT
/ Each
£ 148.80 incl. VAT
  • Delivery usually within ( 7 ) days