References
SMC:NCDGUA40-0300-XC6
Rubix:260A7030
Manufacturer :NCDGUA40-0300-XC6

Documents
Product details : SMC NCDGUA40-0300-XC6 AIR CYLINDER
The NCG provides precision mounting, short overall length, and high speed. Rubber bumpers are standard and an optional adjustable air cushion is available. Nine mounting styles include basic body, foot, single clevis, front or rear flange, front or rear trunnion, nose mount, and double clevis. Bore sizes range from 3/4in. to 2 1/2in. and standard stroke lengths from 1in. to 12in.. The NCG series is auto-switch capable. Non-rotating and double rod are standard options.
Strengths
•Single acting, single rod, spring return/extend
Rubber seal
Bores size: 20mm , 25mm , 32mm , 40mm
Auto switch capable
Variety of lead wires and pre-wired connectors
Rubber seal
Bores size: 20mm , 25mm , 32mm , 40mm
Auto switch capable
Variety of lead wires and pre-wired connectors
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 1 bar |
| Pressure range | 0,05 - 1,0 |
| Min. service pressure | 0.05 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 175.83 excl. VAT
/ Each
£ 211.00 incl. VAT
- Delivery usually within ( 31 ) days