FESTO 197034 SOLENOID VALVE MHP1-M5H-3/2O-M3-PI
Solenoid valve MHP1-M5H
See technical informationSee documentsReferences
Festo:MHP1-M5H-3/2O-M3-PI
Rubix:109A7206
Manufacturer :197034
EAN:4052568081607

Technical specifications
| Type | application-specific directional control valve mha1, mhp1 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 197034 SOLENOID VALVE MHP1-M5H-3/2O-M3-PI
Solenoid valve MHP1-M5H-3/2O-M3-PI Semi in-line valve for individual and manifold Mounting, very compact, with plug connector on bottom (plug-in) Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 21,7 g |
|---|---|
| Type | application-specific directional control valve mha1, mhp1 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 35.32 excl. VAT
/ Each
£ 42.38 incl. VAT
- Delivery usually within ( 10 ) days