References
SMC:NCMW125-0400-DUO2280
Rubix:106A4806
Manufacturer :NCMW125-0400-DUO2280

Documents
Product details : SMC NCMW125-0400-DUO2280 THROUGH ROD CYLINDER
Series NCM stainless steel cylinder offers space savings, high performance, and interchangeability with other stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is available in 4 mounting styles * as well as double rod and spring return or spring extend models. The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16in. to 2in. and standard strokes from 1/2in. to 12in..
Strengths
•Double rod type air cylinder
Stainless steel rod
Bore sizes-3/4in. to 2in
3 mounting types available
Auto switch capable
Stainless steel rod
Bore sizes-3/4in. to 2in
3 mounting types available
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 17.2 bar |
| Material | nbr |
| Pressure range | 0,06/1,7 mpa |
| Min. service pressure | 0.55 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 184.67 excl. VAT
/ Each
£ 221.60 incl. VAT
- Delivery usually within ( 41 ) days