SMC AF20-02B AIR FILTER

Air Filter

See technical informationSee documents

References

SMC:AF20-02B
Rubix:115A4216
brand logo

Technical specifications

Threading diameter (inch)1/4 ''
Filter fineness5 µm
See all Specifications

Documents

Product details : SMC AF20-02B AIR FILTER


Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x116x40 mm
Logistic Weight220 g
Threading diameter (inch)1/4 ''
Filter fineness5 µm
Typefiltr powietrza
Materialdie-cast zinc
Min. temperature-5 °C
Max. temperature60 °C
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
  • Delivery usually within ( 15 ) days