References
SMC:AMG450C-F04
Rubix:118A3476
Manufacturer :AMG450C-F04

Documents
Product details : SMC AMG450C-F04 WATER SEPARATOR
The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is 7 sizes with a variety of optional combinations to meet your application requirements
Strengths
•Water Separator w/possible modular connection
Options: Fluororubber material, medium air pressure, drain guide, IN-OUT reversal direction, degreasing wash, white vaseline
Options: Fluororubber material, medium air pressure, drain guide, IN-OUT reversal direction, degreasing wash, white vaseline
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Threading diameter (inch) | g 1/2 '' |
| Type | water separator |
| Material | aluminium alloy (body;housing (case);tempered glass (sight glass) |
| Volume flow rate | 2200 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | g 1/2 |
Show UNSPSC/ECL@SS
£ 233.64 excl. VAT
/ Each
£ 280.37 incl. VAT
- Delivery usually within ( 21 ) days