References
Festo:LPZ-RB-150-B
Rubix:118A8698
Manufacturer :565316
EAN:4052568057015

Documents
Product details : FESTO 565316 AIR GUN NOZZLE LPZ-RB-150-B
Air nozzle LPZ-RB-150-B Sound pressure level=90 dB(A), Ambient temperature=-10 - 50 °C, Pneumatic Connection=Male thread M12x1.25, Materials note=Conforms to RoHS, Materials information, housing=(* Brass, * Nickel plated)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x20x120 mm |
|---|---|
| Logistic Weight | 47,2 g |
| Type | air gun nozzle |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Delivery usually within ( 2 ) days