SMC AFM30-F02D-D MIST SEPARATOR


AFM20-D to AFM40-D, Mist Separator

References
smc:AFM30-F02D-D
rubix:393A6880
manufacturer :AFM30-F02D-D
brand logo
brand logo
Technical specifications
TypeAFM20-D to AFM40-D, Mist Separator

Product details : SMC AFM30-F02D-D MIST SEPARATOR


Modular-style Mist Separator ISO 8573-1:2010 compliant Nominal filtration rating 0.3 µm Maximum flow rate up to 1100 l/min (ANR, 0.7MPa).

Strengths

ISO 8573-1:2010 compliant Nominal filtration rating 0.3 µm Maximum flow rate up to 1100 l/min (ANR, 0.7MPa).

Technical specifications


Attributes
TypeAFM20-D to AFM40-D, Mist Separator
Show UNSPSC/ECL@SS
£ 54.58 excl. VAT
/ Each
£ 65.50 incl. VAT
  • Usually arrives within 14 working days