Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Accessory for pneumatic component
FESTO 565317 AIR GUN NOZZLE LPZ-RG-150-B
FESTO 565317 AIR GUN NOZZLE LPZ-RG-150-B
Air Gun Nozzle
References
festo:
LPZ-RG-150-B
rubix:
263A5638
manufacturer :
565317
ean:
4052568057022
Technical specifications
Type
Air Gun Nozzle
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 565317 AIR GUN NOZZLE LPZ-RG-150-B
Air nozzle LPZ-RG-150-B Sound pressure level=90 dB(A), Ambient temperature=-10 - 50 °C, Pneumatic Connection=Male thread M12x1.25, Materials note=Conforms to RoHS, Materials information, housing=(* Brass, * Nickel plated)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
150
x
15
x
120
mm
Logistic Weight
48,8
g
Type
Air Gun Nozzle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.43
excl. VAT
/
Each
£
19.72
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC KNS-R02-075-4 NOZZLE
SMC CDM2RA40-75AZ AIR CYLINDER
ASCO 34900031 ADJUSTABLE PRESSURE SWITCH
SMC MXS-AS12-X12 STROKE ADJUSTER
SMC Y44-F02-1-D SPACER
SMC MXS-BT16 STROKE ADJUSTER
SMC HRS024-A-20 THERMO CHILLER
SMC MXS-BT8L STROKE ASSEMBLY
SMC SY3000-26-19A-Q BLANK PLATE ASSY
SMC VVQ2000-58A PLUG
SMC MXS-AS20-X12 STROKE ADJUSTER
SMC SYJ5000-21-1A-2-Q BLANKING PLATE
SMC AMF-EL550 FILTER ELEMENT
AVENTICS R413000284
SMC Y-G03 DOUBLE KNUCKLE JOINT