References
SMC:SYJ5000-21-1A-2-Q
Rubix:112A1178
Manufacturer :SYJ5000-21-1A-2-Q

Product details : SMC SYJ5000-21-1A-2-Q BLANKING PLATE
The SYJ valve is an innovative combination of space-saving efficiency and superior performance, adding real value to this series. Whether used on a sub-base or as an individual valve, its slim profile increases design flexibility and reduces space requirements. The SYJ valve uses a low-power pilot design (0.5 watts as standard), which drastically reduces thermal heat generation. This improves performance, reduces operating costs, and enables direct control via PLC output relays. All SYJ valve electrical connections are available with indicator lights and circuit protection against overvoltage. SYJ series valves can be configured on sub-bases for sub-base mounting, or individually on sub-bases, offering a wide range of solutions to suit your engineering needs.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | accessory syj5000 |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Delivery usually within ( 11 ) days