SMC VXA2133-00-1 AIR OPERATED 2 PORT VALVE

Air Operated 2 Port Valve

See technical informationSee documents
References
SMC:VXA2133-00-1
Rubix:126A4679
Manufacturer :00506233
brand logo
Technical specifications
Typeair operated 2 port valve
Number of Ports2
Documents

Product details : SMC VXA2133-00-1 AIR OPERATED 2 PORT VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.

Strengths

•Direct air operated, 2 port valve for manifold
N.C. or N.O. style
Compatible with a wide variety of fluids
Effective area mm2 (Cv): 6~19 (0.33~1.05)
Max. system pressure (MPa): 1.0

Technical specifications


Attributes
Typeair operated 2 port valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 41.69 excl. VAT
/ Each
£ 50.03 incl. VAT
  • Delivery usually within ( 29 ) days