SMC VFN2120N-4DZB-02F-Q NAMUR INTERFACE SOLENOID VALVE
Namur 3/5 Port Valves VFN
See technical informationSee documentsReferences
SMC:VFN2120N-4DZB-02F-Q
Rubix:2609119
Manufacturer :VFN2120N-4DZB-02F-Q
EAN:3618034883864

Technical specifications
| Type | smc vfn2120n-4dzb-02f-q namur interface solenoid valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC VFN2120N-4DZB-02F-Q NAMUR INTERFACE SOLENOID VALVE
VFN2120N-X36 is a hygienic solenoid valve with standard NAMUR interface. The valve PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67). The 5-pin M12 electrical connections is used for water proof sealing. With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market. It can also be used with AS-i bus system. VFN2120-X36 is available for 24 VDC or 110 VAC operation.
•Can be directly installed on the industrial valve actuator that complies with NAMUR
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Solenoid: 1 (Single Solenoid)
Rated Voltage: 4 (220 VAC, 50/60 Hz)
Electrical Entry: D (DIN Terminal)
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: B (Locking Slotted Style-Tool Required)
Thread: F (G)
CE Marked: Q
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Solenoid: 1 (Single Solenoid)
Rated Voltage: 4 (220 VAC, 50/60 Hz)
Electrical Entry: D (DIN Terminal)
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: B (Locking Slotted Style-Tool Required)
Thread: F (G)
CE Marked: Q
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Type | smc vfn2120n-4dzb-02f-q namur interface solenoid valve |
| Number of Ports | 5 |
| Voltage | 220 V |
| Max. service pressure | 9 bar |
| Volume flow rate | 1077 l/min |
| Pressure range | 0.15 to 0.9 mpa (1.5 to 9 bar) |
| Port size | 1/4 |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 74.55 excl. VAT
/ Each
£ 89.46 incl. VAT
- Delivery usually within ( 4 ) days