References
SMC:MXS16-100A-M9PSAPC
Rubix:235A6204
Manufacturer :MXS16-100A-M9PSAPC

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MXS16-100A-M9PSAPC AIR SLIDE TABLE
Applications that call for precise movement ranging from 10-150mm * typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
Strengths
•With or without stroke adjuster with or without shock
Variety of switches with a variety of wire lead lengths
Variety of switches with a variety of wire lead lengths
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 744.44 excl. VAT
/ Each
£ 893.33 incl. VAT
- Delivery usually within ( 5 ) days