Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
STEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7
STEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7
Alarm system Steinel
References
steinel:
034689
rubix:
234A8990
Technical sheet / Technical file
Product details
Technical specifications
Product details : STEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7
Motion Detector Is 2140 Eco Black (L)86 mm x (H)70 mm x (W)95 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.48
excl. VAT
/
Each
£
62.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
APOLLO FIRE FDC-010A SERIES 65 OPTICAL SMOKE DETECTOR (DIA)100
CP ELECTRONICS SPIR-F/C BASIC SWITCHING BACK BOX MOUNTED PIR (L)86 MM
KIDDE KF20R FIREX OPTICAL MAINS SMOKE ALARM R/C (DIA)127 MM
ESP - ELITE SECURITY PRODUCTS CB-1RIP66 IP66 COMBINED BANSHEE SOUNDER
AICO EI3000MRF SMART LINK MODULE
FIRESAFE FIRE SAFETY EQUIPMENT FXLRN 24V DC RED LED BEACON (H
APOLLO FIRE FACP ALARMSENSE MANUAL CALL POINT (H)87 MM X (W)87 MM X (D
STEINEL GROUP 034719 MOTION DETECTOR IS 2300 ECO WHITE (H)85 MM X (W)6
ESP - ELITE SECURITY PRODUCTS FHD2 CONVENTIONAL FIXED TEMPERATURE HEAT
CHALLENGER SL180BN PIR 180 DEGREE BLACK
KIDDE 3SFWR SLICK MAINS HEAT ALARM LITHIUM BACK UP (DIA)135 MM X (D)89
APOLLO FIRE FDC-112A SERIES 65 COMMON BASE C/W DIODE (DIA)100 M
FIRESAFE FIRE SAFETY EQUIPMENT FSAVRRN 24V DC 32 TONE SOUNDER
AICO EI208 CO DETECTOR LITHIUM BATTERY (L)120 MM X (W)105 MM X (D)45 M
CHALLENGER SECURITY PRODUCTS AD36 QUAD PIR PET IMMUNE 20KG