Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
DETA ELECTRICAL 1163 OPTICAL SMOKE ALARM 240V WITH BATTERY BA
DETA ELECTRICAL 1163 OPTICAL SMOKE ALARM 240V WITH BATTERY BA
Alarm system Deta
References
deta:
1163
rubix:
234A7657
Product details
Technical specifications
Product details : DETA ELECTRICAL 1163 OPTICAL SMOKE ALARM 240V WITH BATTERY BA
Optical Smoke Alarm 240v with Battery ba
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.30
excl. VAT
/
Each
£
44.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CHALLENGER SECURITY PRODUCTS AS04 12V SOUND BOMB 1 INTERNAL (H)112 MM
FIRESAFE FIRE SAFETY EQUIPMENT FXLRN 24V DC RED LED BEACON (H
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
CHALLENGER SECURITY PRODUCTS AU1000WBX EXTERNAL GRADE 2 SOU
CHALLENGER SECURITY PRODUCTS AC01 SURFACE 5 TERMINAL CONTACT (H)15 MM
KIDDE 3SFW SLICK MAINS HEAT ALARMBATTERY BACK-UP (DIA)135 MM X (D)89 M
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF75 GENERATION 2 75 DEG FI
CHALLENGER SECURITY PRODUCTS AS14 16 OHM ENCLOSED SPEAKER (H)120 MM X
CHALLENGER SECURITY PRODUCTS SL0123B 45-360 WALL/CEILING MOUNT SENSOR
FIRESAFE FIRE SAFETY EQUIPMENT FCFP2N 2 ZONE LPCB EN54 P
STEINEL GROUP 034672 MOTION DETECTOR IS 2140 ECO WHITE (L)86 MM X (H)7
FIRESAFE ERTSLEDPT LIGHTSAFE LED IP65 TWINSPOT WITH AUTO SENSOR
KIDDE KF30 FIREX MAINS HEAT ALARM BATTERY BACK-UP (DIA)127 MM
CHALLENGER SECURITY PRODUCTS SLFLO240B 240W PREMIUM LUMILEDS CHIP SLIM
KIDDE 3SFWR SLICK MAINS HEAT ALARM LITHIUM BACK UP (DIA)135 MM X (D)89