References
Optibelt:32 AT5 / 1500 AFX
Rubix:100A6929
Manufacturer :1548664
EAN:4014486062977




Product details : OPTIBELT PU TIMING BELT AT5 1500 3200ZA
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Technical specifications
Attributes
| Logistic Weight | 144 g |
|---|---|
| Profile | at5 |
| Primitive length | 1500 mm |
| Belt width | 32 mm |
| Pitch | 5 mm |
| Material | polyurethane |
| Number of teeth | 300 |
| Tie beam material | thermoplastic polyurethane |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 499.03 excl. VAT
/ Each
£ 598.84 incl. VAT
- Usually arrives within 14 working days
