OPTIBELT 25 T10 / 810 AP 1972958

ALPHA POWER T10

See technical information

References

Optibelt:25 T10 / 810 AP
Rubix:266A1761
Manufacturer :1972958
EAN:4014486385069
brand logo

Technical specifications

Profilet10
Primitive length810 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT 25 T10 / 810 AP 1972958


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet10
Primitive length810 mm
Belt width25 mm
Pitch10 mm
Materialpolyurethane
Number of teeth81
Tie beam materialsteel
Height4.5 mm
£ 25.84 excl. VAT
/ Each
£ 31.01 incl. VAT
  • Usually arrives within 14 working days