OPTIBELT 4 T25 / 200 AP 1886401

ALPHA POWER T2,5

See technical information

References

Optibelt:4 T2,5 / 200 AP
Rubix:266A0983
Manufacturer :1886401
EAN:4014486394313
brand logo

Technical specifications

Profilet2,5
Primitive length200 mm
Belt width4 mm
See all Specifications

Product details : OPTIBELT 4 T25 / 200 AP 1886401


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet2,5
Primitive length200 mm
Belt width4 mm
Pitch2.5 mm
Materialpolyurethane
Number of teeth80
Tie beam materialsteel
Height1.3 mm
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
  • Usually arrives within 14 working days