OPTIBELT 8 T5 / 300 AP 1855766

ALPHA POWER T5

See technical information

References

Optibelt:8 T5 / 300 AP
Rubix:266A1185
Manufacturer :1855766
EAN:4014486367157
brand logo

Technical specifications

Profilet5
Primitive length300 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT 8 T5 / 300 AP 1855766


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet5
Primitive length300 mm
Belt width8 mm
Pitch5 mm
Materialpolyurethane
Number of teeth60
Tie beam materialsteel
Height2.2 mm
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
  • Usually arrives within 14 working days