OPTIBELT 12 T5 / 325 AP 1701240

ALPHA POWER T5

See technical information

References

Optibelt:12 T5 / 325 AP
Rubix:266A1208
Manufacturer :1701240
EAN:4014486367416
brand logo

Technical specifications

Profilet5
Primitive length325 mm
Belt width12 mm
See all Specifications

Product details : OPTIBELT 12 T5 / 325 AP 1701240


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet5
Primitive length325 mm
Belt width12 mm
Pitch5 mm
Materialpolyurethane
Number of teeth65
Tie beam materialsteel
Height2.2 mm
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
  • Usually arrives within 14 working days