OPTIBELT 16 T5 / 455 AP 1840347

ALPHA POWER T5

See technical information

References

Optibelt:16 T5 / 455 AP
Rubix:266A1316
Manufacturer :1840347
EAN:4014486368789
brand logo

Technical specifications

Profilet5
Primitive length455 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT 16 T5 / 455 AP 1840347


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet5
Primitive length455 mm
Belt width16 mm
Pitch5 mm
Materialpolyurethane
Number of teeth91
Tie beam materialsteel
Height2.2 mm
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
  • Usually arrives within 14 working days