OPTIBELT 12 T5 / 650 AP 1519005

ALPHA POWER T5

See technical information
References
Optibelt:12 T5 / 650 AP
Rubix:266A1439
Manufacturer :1519005
EAN:4014486370546
brand logo
Technical specifications
Profilet5
Primitive length650 mm
Belt width12 mm
See all Specifications

Product details : OPTIBELT 12 T5 / 650 AP 1519005


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet5
Primitive length650 mm
Belt width12 mm
Pitch5 mm
Materialpolyurethane
Number of teeth130
Tie beam materialsteel
Height2.2 mm
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
  • Usually arrives within 14 working days