References
Optibelt:25 T5 / 515 AP
Rubix:266A3306
Manufacturer :1655069
EAN:4014486927474




Product details : OPTIBELT 25 T5 / 515 AP 1655069
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High-performance toothed flat belt Optibelt
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 515 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 18.92 excl. VAT
/ Each
£ 22.70 incl. VAT
- Usually arrives within 14 working days
