References
Optibelt:25 T5 / 920 AP
Rubix:266A3445
Manufacturer :1812416
EAN:4014486979060



Documents
Product details : OPTIBELT 25 T5 / 920 AP 1812416
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 920 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane |
| Tie beam material | steel wire |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 25.38 excl. VAT
/ Each
£ 30.46 incl. VAT
- Usually arrives within 14 working days
