OPTIBELT PU TIMING BELT AT10 730 1677ZA

ALPHA TORQUE AT10

See technical information

References

Optibelt:16 AT10 / 730
Rubix:104A1796
Manufacturer :1928684
EAN:4014486139556
brand logo

Technical specifications

Profileat10
Primitive length730 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT AT10 730 1677ZA


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance polyurethane toothed belt, metric

Technical specifications


Attributes
Profileat10
Primitive length730 mm
Belt width16 mm
Pitch10 mm
Materialpolyurethane / steel
Number of teeth73
Height5 mm
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
  • Usually arrives within 14 working days