OPTIBELT 25 AT10 / 1300 1647555

ALPHA TORQUE AT10

See technical information

References

Optibelt:25 AT10 / 1300
Rubix:265A9663
Manufacturer :1647555
EAN:4014486141023
brand logo

Technical specifications

Profileat10
Primitive length1300 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT 25 AT10 / 1300 1647555


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance polyurethane toothed belt, metric

Technical specifications


Attributes
Profileat10
Primitive length1300 mm
Belt width25 mm
Pitch10 mm
Materialpolyurethane / steel
Number of teeth130
Height5 mm
£ 45.31 excl. VAT
/ Each
£ 54.37 incl. VAT
  • Usually arrives within 14 working days