References
Optibelt:25 AT10 / 1360
Rubix:104A7423
Manufacturer :1909487
EAN:4014486141269




Product details : OPTIBELT AT10 1360 2577ZA TIMING BELT 25AT10/1360
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance toothed belt made of polyurethane, metric
Technical specifications
Attributes
| Profile | at10 |
|---|---|
| Primitive length | 1360 mm |
| Belt width | 25 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 136 |
| Height | 5 mm |
Show UNSPSC/ECL@SS
£ 61.30 excl. VAT
/ Each
£ 73.56 incl. VAT
- Usually arrives within 14 working days
