OPTIBELT DT10 720 2577ZA PU TIMING BELT 25DT10/720

ALPHA TORQUE DT10

See technical information

References

Optibelt:25 DT10 / 720
Rubix:105A7742
Manufacturer :1631119
EAN:4014486149432
brand logo

Technical specifications

Profiledt10
Primitive length720 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT DT10 720 2577ZA PU TIMING BELT 25DT10/720


ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance double-toothed polyurethane timing belt, metric

Technical specifications


Attributes
Profiledt10
Primitive length720 mm
Belt width25 mm
Pitch10 mm
Materialpolyurethane / steel
Number of teeth72
Height7 mm
£ 27.40 excl. VAT
/ Each
£ 32.88 incl. VAT
  • Usually arrives within 14 working days