References
Optibelt:12 DT10 / 1300
Rubix:266A0271
Manufacturer :1937581
EAN:4014486150360




Product details : OPTIBELT 12 DT10 / 1300 1937581
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance double-toothed polyurethane timing belt, metric
Technical specifications
Attributes
| Profile | dt10 |
|---|---|
| Primitive length | 1300 mm |
| Belt width | 12 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 130 |
| Height | 7 mm |
Show UNSPSC/ECL@SS
£ 24.93 excl. VAT
/ Each
£ 29.92 incl. VAT
- Usually arrives within 14 working days
