References
Optibelt:16 DT10 / 1610
Rubix:106A2652
Manufacturer :1981076
EAN:4014486150933




Product details : OPTIBELT DT10 1610 1677ZA PU TIMING BELT 16DT10/1610
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance timing belt, double-toothed, made of polyurethane, metric
Technical specifications
Attributes
| Profile | dt10 |
|---|---|
| Primitive length | 1610 mm |
| Belt width | 16 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 161 |
| Height | 7 mm |
Show UNSPSC/ECL@SS
£ 39.87 excl. VAT
/ Each
£ 47.84 incl. VAT
- Usually arrives within 14 working days
