OPTIBELT DT5 620 3277ZA PU TIMING BELT 32DT5/620

ALPHA TORQUE DT5

See technical information

References

Optibelt:32 DT5 / 620
Rubix:105A6468
Manufacturer :1824539
EAN:4014486066289
brand logo

Technical specifications

Profiledt5
Primitive length620 mm
Belt width32 mm
See all Specifications

Product details : OPTIBELT DT5 620 3277ZA PU TIMING BELT 32DT5/620


ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance timing belt, double-toothed, made of polyurethane, metric

Technical specifications


Attributes
Profiledt5
Primitive length620 mm
Belt width32 mm
Pitch5 mm
Materialpolyurethane / steel
Number of teeth124
Height3.4 mm
£ 30.61 excl. VAT
/ Each
£ 36.73 incl. VAT
  • Usually arrives within 14 working days