References
Optibelt:10 DT5 / 815
Rubix:105A7555
Manufacturer :DT5 815 1077ZA
EAN:4014486066685




Product details : OPTIBELT DT5 815 1077ZA PU TIMING BELT 10DT5/815
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
Technical specifications
Attributes
| Profile | dt5 |
|---|---|
| Primitive length | 815 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Number of teeth | 163 |
| Height | 3.4 mm |
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
- Usually arrives within 14 working days
