Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 AT5 / 200 1941548
OPTIBELT 16 AT5 / 200 1941548
ALPHA TORQUE Endless Timing Belt
References
optibelt:
16 AT5 / 200
rubix:
266A3027
manufacturer :
AT5 200 1677ZA
ean:
4014486830682
Technical specifications
Profile
AT5
Primitive length
200
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 AT5 / 200 1941548
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
200
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
40
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.58
excl. VAT
/
Each
£
12.70
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 780 50
GATES PU TIMING BELT PU T5 750 75
OPTIBELT 20 T5 / 625 AP 1999152
GATES 7762-61425 PU AT10 1420 50
GATES PU TIMING BELT PU T10 960 32
OPTIBELT 50 T10 / 350 1986718
GATES PU TIMING BELT PU T5 280 50
OPTIBELT T10 1400 2077ZA PU TIMING BELT 20T10/1400
GATES PU TIMING BELT PU T5 575 12 *IC*
OPTIBELT 16 AT5 / 255 AP 1984297
GATES PU TIMING BELT PU T10-1440-10
GATES PU TIMING BELT PU T10 780 12 *IC*
GATES PU TIMING BELT PU AT5 375 50
OPTIBELT 6 DT5 / 300 AP 1962572
GATES PU TIMING BELT PU T10 530 12 *IC*