OPTIBELT AT5 225 1077ZA PU TIMING BELT 10AT5/225
ALPHA TORQUE Endless Timing Belt
See technical informationReferences
Optibelt:10 AT5 / 225
Rubix:132A4340
Manufacturer :1971750
EAN:4014486060980




Product details : OPTIBELT AT5 225 1077ZA PU TIMING BELT 10AT5/225
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane timing belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 225 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 45 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 10.41 excl. VAT
/ Each
£ 12.49 incl. VAT
- Usually arrives within 14 working days
