OPTIBELT AT5 225 2577ZA PU TIMING BELT 25AT5/225


ALPHA TORQUE Endless Timing Belt

References
optibelt:25 AT5 / 225
rubix:105A2000
manufacturer :AT5 225 2577ZA
ean:4014486061024
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length225 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT AT5 225 2577ZA PU TIMING BELT 25AT5/225


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length225 mm
Belt width25 mm
Pitch5 mm
Number of teeth45
Height2.7 mm
Show UNSPSC/ECL@SS
£ 18.93 excl. VAT
/ Each
£ 22.72 incl. VAT
  • Usually arrives within 14 working days