OPTIBELT AT5 280 2077ZA PU TIMING BELT 20AT5/280
ALPHA TORQUE Endless Timing Belt
See technical informationReferences
Optibelt:20 AT5 / 280
Rubix:100A2999
Manufacturer :1805662
EAN:4014486061178




Product details : OPTIBELT AT5 280 2077ZA PU TIMING BELT 20AT5/280
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane timing belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 280 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 56 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 18.37 excl. VAT
/ Each
£ 22.04 incl. VAT
- Usually arrives within 14 working days
