OPTIBELT AT5 280 2577ZA PU TIMING BELT 25AT5/280


ALPHA TORQUE Endless Timing Belt

References
optibelt:25 AT5 / 280
rubix:104A7260
manufacturer :AT5 280 2577ZA
ean:4014486061185
brand logo
brand logo
Technical specifications
Profileat5
Primitive length280 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT AT5 280 2577ZA PU TIMING BELT 25AT5/280


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
Profileat5
Primitive length280 mm
Belt width25 mm
Pitch5 mm
Number of teeth56
Height2.7 mm
Show UNSPSC/ECL@SS
£ 20.47 excl. VAT
/ Each
£ 24.56 incl. VAT
  • Usually arrives within 14 working days