References
Optibelt:12 AT5 / 300
Rubix:265A9805
Manufacturer :1872309
EAN:4014486061239




Product details : OPTIBELT 12 AT5 / 300 1872309
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 300 mm |
| Belt width | 12 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 60 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 10.07 excl. VAT
/ Each
£ 12.08 incl. VAT
- Usually arrives within 14 working days
