OPTIBELT AT5 340 2077ZA PU TIMING BELT 20AT5/340
ALPHA TORQUE Endless Timing Belt
See technical informationReferences
Optibelt:20 AT5 / 340
Rubix:104A5923
Manufacturer :1855732
EAN:4014486061338




Product details : OPTIBELT AT5 340 2077ZA PU TIMING BELT 20AT5/340
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 340 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 68 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
- Usually arrives within 14 working days
